- 1.5 in Inlet Size
- 90 gpm Maximum Flow Rate
| Diaphragm Material | Santoprene |
| Fluid Section Material | Aluminum |
| Standards Met | ATEX |
| Outlet Size [Min] | 1.5 in, 38.1 mm |
| Flow Rate [Max] | 90 gpm, 341 lpm |
| Series | 1.5" |
| Type | Pulsation Dampener |
| Connection Type | NPT |
| Inlet Size | 1.5 in, 38.1 mm |
| Fluid Operating Temperature [Max] | 180 ⁰F |
| Seat Material | 316 Stainless Steel |
| Fluid Operating Temperature [Min] | -40 °F |
| Fluid Pressure [Max] | 8.3 bar, 120 psi |
| Weight | 0.0 LB |
| EAN or UPC | 769946745900 |

