- 1.5 in Inlet Size
- 90 gpm Maximum Flow Rate
| Fluid Pressure [Max] | 6.9 bar |
| Outlet Size [Min] | 1.5 in, 38.1 mm |
| Fluid Section Material | Polypropylene |
| Type | Pulsation Dampener |
| Fluid Operating Temperature [Max] | 150 ⁰F |
| Diaphragm Material | Buna-N |
| Flow Rate [Max] | 90 gpm, 341 lpm |
| Series | 1.5" |
| Fluid Operating Temperature [Min] | 32 °F |
| Seat Material | Polypropylene |
| Inlet Size | 1.5 in, 38.1 mm |
| Connection Type | Flange |
| Weight | 0.0 LB |
| EAN or UPC | 769946745849 |

