- 2 in Inlet Size
- 150 gpm Maximum Flow Rate
| Series | 2" |
| Outlet Size [Min] | 2 in, 50.8 mm |
| Diaphragm Material | PTFE/Santoprene 2-Piece |
| Seat Material | 316 Stainless Steel |
| Fluid Operating Temperature [Min] | -40 °F |
| Fluid Section Material | Aluminum |
| Connection Type | BSPT |
| Flow Rate [Max] | 150 gpm, 568 lpm |
| Inlet Size | 2 in, 50.8 mm |
| Standards Met | ATEX |
| Fluid Operating Temperature [Max] | 220 ⁰F |
| Fluid Pressure [Max] | 8.3 bar, 120 psi |
| Type | Pulsation Dampener |
| Weight | 0.0 LB |
| EAN or UPC | 769946745863 |

