- 1 in Inlet Size
- 50 gpm Maximum Flow Rate
| Outlet Size [Min] | 1 in, 25.4 mm |
| Type | Pulsation Dampener |
| Seat Material | 316 Stainless Steel |
| Fluid Pressure [Max] | 8.6 bar, 125 psi |
| Fluid Section Material | Aluminum |
| Flow Rate [Max] | 50 gpm, 189 lpm |
| Series | 1" |
| Diaphragm Material | PTFE/EPDM Overmold |
| Fluid Operating Temperature [Min] | -40 °F |
| Standards Met | ATEX |
| Fluid Operating Temperature [Max] | 180 ⁰F |
| Inlet Size | 1 in, 25.4 mm |
| Connection Type | BSPT |
| Weight | 0.0 LB |
| EAN or UPC | 769946748031 |

