Skip to content Skip to navigation menu
Graco202577

202577

Steel, Leather Zinc Plated Adapter Type Swivel
Item #100332805
  • Steel, Leather Material
  • Adapter
  • 6500 psi Maximum Working Pressure
Graco202577
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel, Leather Material
  • Adapter
  • 6500 psi Maximum Working Pressure
Connection Type Threaded
Type Adapter
Weight 1.0 LB
EAN or UPC 633955003118
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison