- Power-Shot Booster Gun, Manual
- Rigid Extension
| Working Pressure [Max] | 1241 bar, 18000 psi |
| Grease Gun Type | Power-Shot Booster Gun, Manual |
| Extension Type | Rigid |
| Type | Manual Grease Gun |
| Weight | 2.0 LB |
| EAN or UPC | 633955144866 |
| Working Pressure [Max] | 1241 bar, 18000 psi |
| Grease Gun Type | Power-Shot Booster Gun, Manual |
| Extension Type | Rigid |
| Type | Manual Grease Gun |
| Weight | 2.0 LB |
| EAN or UPC | 633955144866 |