- 1 1/2 in Inlet Size
| Type | Shut-Off Valve |
| Outlet Size [Min] | 1-1/2 in, 38.1 mm |
| Inlet Size | 1 1/2 in, 38.1 mm |
| Inlet Thread Gender | Female |
| Outlet Thread Type | NPT |
| Outlet Thread Gender | Female |
| Inlet Thread Type | NPT |
| Weight | 2.0 LB |
| EAN or UPC | 633955009943 |
| Type | Shut-Off Valve |
| Outlet Size [Min] | 1-1/2 in, 38.1 mm |
| Inlet Size | 1 1/2 in, 38.1 mm |
| Inlet Thread Gender | Female |
| Outlet Thread Type | NPT |
| Outlet Thread Gender | Female |
| Inlet Thread Type | NPT |
| Weight | 2.0 LB |
| EAN or UPC | 633955009943 |