- 3/8 in Air Inlet Size
- 1 1/2 in Fluid Inlet Size
- 1/2 in Fluid Outlet Size
applications
- Continuous-duty fluid transfer to multiple metered dispense points
- Automotive dealerships
- Heavy-duty dealerships
- Fast lube centers
- Fleet service facilities
- Service shops
- In-plant
- Lube trucks
- Mining
features
- Thick cast aluminum air motor housing offers unmatched durability
- Non-corrosive air motor design for long life
- Double-acting pump ensures smooth fluid flow
- Fewer moving parts in the air motor assembly means less downtime and low repair cost
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet | 1/2 in NPT(f) |
| Operating Pressure [Max] | 180.0 psi |
| Air Inlet Thread Type | NPT |
| Ratio | 5:1 |
| Fluid Inlet Thread Gender | Female |
| Continuous Cycle Rate [Max] | 70 CPM |
| Air Motor Dia. | 3 in |
| Air Inlet Size | 3/8 in, 9.525 mm |
| Fluid Inlet Size | 1 1/2 in, 38.1 mm |
| Intermittent Cycle Rate [Max] | 70 CPM |
| Container Volume | 55 gal |
| Operating Pressure [Min] | 40.0 psi |
| Sound Power Level | 85.6 dB(A) |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Fluid Inlet | 1 1/2 in NPT(f) |
| Sound Pressure Level | 77.8 dB(A) |
| Working Pressure [Max] | 62 bar, 900 psi |
| Pump Ratio | 5:1 |
| Pump Type | Bare Pump |
| Series | 300 |
| Air Inlet Thread Gender | Female |
| Type | Pneumatic Piston Pump |
| Fluid Medium | Motor Oil, Synthetic Oil, Hydraulic Oil, Gear Oil, Automatic Transmission Fluid |
| Compatible Material | Oil |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Air Inlet | 3/8 in NPT(f) |
| Air Consumption [Max] | 25 SCFM |
| Flow | 3.00 gal/min |
| Power Type | Pneumatic |
| Air Inlet Pressure [Max] | 12.41 bar, 180 psi |
| Thread Type | NPT |
| Weight | 29.0 LB |
| EAN or UPC | 633955520783 |
-
Prop 65


