- Agitator
| Motor Type | Pneumatic - Rotary Vane |
| Type | Agitator |
| Power Rating | 0.75 hp |
| Speed [Max] | 800 rpm |
| Working Pressure [Max] | 7 bar, 100 psi |
| Weight | 15.0 LB |
| EAN or UPC | 633955265073 |
| Motor Type | Pneumatic - Rotary Vane |
| Type | Agitator |
| Power Rating | 0.75 hp |
| Speed [Max] | 800 rpm |
| Working Pressure [Max] | 7 bar, 100 psi |
| Weight | 15.0 LB |
| EAN or UPC | 633955265073 |