- 0.5 in Air Inlet Size
- 3/8 in Fluid Outlet Size
| Compatible Material | Grease |
| Pump Ratio | 50:1 |
| Fluid Outlet Thread Type | NPT |
| Seal Material | Nitrile Rubber |
| Sound Power Level | 94.6 dB(A) |
| Fluid Outlet Type | NPT |
| Sound Pressure Level | 80.9 dB(A) |
| Flow Rate [Max] | 0.5 gpm, 1.89 lpm |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Size | 0.5 in, 12.7 mm |
| Type | Pneumatic Piston Pump |
| Air Inlet Thread Gender | Female |
| Series | 425 |
| Air Inlet Pressure [Max] | 10.34 bar, 150 psi |
| Air Inlet Thread Type | NPT |
| Working Pressure [Max] | 517 bar, 7500 psi |
| Power Type | Pneumatic |
| Fluid Inlet Type | Slotted |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Weight | 39.0 LB |
| EAN or UPC | 633955180635 |

