- 1 in Inlet Size
- 1/4 in Gauge Port Size
- Back Pressure Regulator
| Inlet Thread Type | NPT |
| Outlet Thread Type | NPT |
| Inlet Size | 1 in, 25.4 mm |
| Working Pressure [Max] | 21 bar, 300 psi |
| Viscosity [Max] | 1000 cP |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Type | Back Pressure Regulator |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Flow Rate [Max] | 6 gpm, 22.7 lpm |
| Compatible Material | Solventborne |
| Regulated Pressure [Max] | 12.4 bar, 180 psi |
| Weight | 5.0 LB |
| EAN or UPC | 633955210035 |

