- 3/8 in Inlet Size
- 1/4 in Gauge Port Size
- Fluid Regulator
| Inlet Size | 3/8 in, 9.525 mm |
| Outlet Thread Gender | Female |
| Inlet Thread Type | NPT |
| Inlet Thread Gender | Female |
| Actuation Type | Spring |
| Regulated Pressure [Min] | 70 bar, 1000 psi |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Regulated Pressure [Max] | 207 bar, 3000 psi |
| Gauge Port Thread Gender | Female |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Type | Fluid Regulator |
| Viscosity [Max] | 500 cP |
| Flow Rate [Max] | 3.5 gpm, 13.25 lpm |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Weight | 5.0 LB |
| EAN or UPC | 633955406971 |

