- Carbon Steel Material
- 225 in2 Filter Area
| Type | Filter |
| Inlet Size | 1 1/4 in, 31.75 mm |
| Material | Carbon Steel |
| Weight | 33.0 LB |
| EAN or UPC | 633955108103 |
| Type | Filter |
| Inlet Size | 1 1/4 in, 31.75 mm |
| Material | Carbon Steel |
| Weight | 33.0 LB |
| EAN or UPC | 633955108103 |