- Tape Applicator
| Power Rating | 5.5 hp |
| Application Speed [Max] | 6 mph |
| Compatible Tape Type | Permanent, Temporary |
| Series | HP Automatic |
| Weight | 612.0 LB |
| EAN or UPC | 769946173352 |
| Power Rating | 5.5 hp |
| Application Speed [Max] | 6 mph |
| Compatible Tape Type | Permanent, Temporary |
| Series | HP Automatic |
| Weight | 612.0 LB |
| EAN or UPC | 769946173352 |