- Tape Applicator
| Compatible Tape Type | Permanent, Temporary |
| Power Rating | 5.5 hp |
| Application Speed [Max] | 6 mph |
| Weight | 0.0 LB |
| EAN or UPC | 769946187182 |
| Compatible Tape Type | Permanent, Temporary |
| Power Rating | 5.5 hp |
| Application Speed [Max] | 6 mph |
| Weight | 0.0 LB |
| EAN or UPC | 769946187182 |