- Airless Spray Package
| Series | QuickShot |
| Battery Voltage | 20 V |
| Storage Temperature [Max] | 113 ⁰F |
| Operating Temperature [Min] | 40 °F |
| Sound Pressure Level | 83 dB(A) |
| Tip Size [Max] | 0.016 in |
| Overall Length | 12 in |
| Operating Temperature [Max] | 90 °F |
| Power Source | Battery Powered |
| Type | Airless Spray Package |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Overall Height [Min] | 10.5 in |
| Overall Width | 6 in |
| Storage Temperature [Min] | 32 °F |
| Weight | 14.265 LB |
| EAN or UPC | 769946493641 |

