- Stainless Steel Material
| Material | Stainless Steel |
| Type | Filter |
| Inlet Size | 3/4 in, 19.05 mm |
| Weight | 17.0 LB |
| EAN or UPC | 633955199743 |
| Material | Stainless Steel |
| Type | Filter |
| Inlet Size | 3/4 in, 19.05 mm |
| Weight | 17.0 LB |
| EAN or UPC | 633955199743 |