- Filter
| Outlet Thread Type | NPSM |
| Inlet Size | 1/4 in |
| Outlet Size [Min] | 1/4 in |
| Inlet Thread Type | NPSM |
| Type | Filter |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Weight | 0.21 LB |
| EAN or UPC | 633955611337 |
| Outlet Thread Type | NPSM |
| Inlet Size | 1/4 in |
| Outlet Size [Min] | 1/4 in |
| Inlet Thread Type | NPSM |
| Type | Filter |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Weight | 0.21 LB |
| EAN or UPC | 633955611337 |