Skip to content Skip to navigation menu
Graco213060

213060

Aluminum 6 gpm 36 in2 Area Red Alert Filter
Item #100344535
  • Aluminum Material
Graco213060
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Material
Material Aluminum
Inlet Size 3/4 in, 19.05 mm
Type Filter
Weight 6.0 LB
EAN or UPC 633955605091
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison