Skip to content Skip to navigation menu
Graco213064

213064

Aluminum 20 gpm 225 in2 Area Red Alert Filter
Item #100344539
  • Aluminum Material
Graco213064
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Material
Inlet Size 3/4 in, 19.05 mm
Type Filter
Material Aluminum
Weight 9.0 LB
EAN or UPC 633955257894
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison