Skip to content Skip to navigation menu
Graco213065

213065

Aluminum 20 gpm 225 in2 Area Red Alert Filter
Item #100344540
  • Aluminum Material
Graco213065
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Material
Material Aluminum
Inlet Size 3/4 in, 19.05 mm
Type Filter
Weight 9.0 LB
EAN or UPC 633955128255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison