- 3/8 in Inlet Size
| Inlet Size | 3/8 in, 9.525 mm |
| Inlet Thread Type | NPT |
| Type | Check Valve |
| Compatible Material | Resin |
| Weight | 0.13 LB |
| Inlet Size | 3/8 in, 9.525 mm |
| Inlet Thread Type | NPT |
| Type | Check Valve |
| Compatible Material | Resin |
| Weight | 0.13 LB |