- Hose Kit
| Type | Hose Kit |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Hose Length | 24 in, 610 mm |
| Weight | 3.0 LB |
| EAN or UPC | 633955335264 |
| Type | Hose Kit |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Hose Length | 24 in, 610 mm |
| Weight | 3.0 LB |
| EAN or UPC | 633955335264 |