- Dispense Bar
| Working Pressure [Max] | 62 bar, 900 psi |
| Fluid Inlet Size | 0.5 in, 12.7 mm |
| Drain Hose Thread Type | NPT |
| Overall Height [Min] | 22.6 in, 574.04 mm |
| Drain Hose Size | 0.75 in, 19.05 mm |
| Overall Width | 18.3 in, 464.82 mm |
| Type | Dispense Bar |
| No. of Dispense Stations | 3 |
| Overall Length | 13.25 in, 337 mm |
| Fluid Inlet Thread Type | NPT |
| Weight | 32.0 LB |
| EAN or UPC | 633955199880 |

