- 3/8 in Inlet Size
- 1/4 in Gauge Port Size
- Fluid Regulator
| Inlet Thread Type | NPT |
| Flow Rate [Max] | 3 gpm, 11.36 lpm |
| Actuation Type | Spring |
| Inlet Size | 3/8 in, 9.525 mm |
| Regulated Pressure [Max] | 11 bar, 160 psi |
| Type | Fluid Regulator |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Viscosity [Max] | 300 cP |
| Regulated Pressure [Min] | 1.5 bar, 20 psi |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 18 bar, 250 psi |
| Weight | 6.0 LB |
| EAN or UPC | 633955581562 |

