- 1/4 in Inlet Size
- Fluid Regulator
| Regulated Pressure [Max] | 83 bar, 1200 psi |
| Viscosity [Max] | 500 cP |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 103 bar, 1500 psi |
| Inlet Size | 1/4 in, 6.35 mm |
| Type | Fluid Regulator |
| Flow Rate [Max] | 1 gpm, 3.8 lpm |
| Actuation Type | Spring |
| Regulated Pressure [Min] | 10.4 bar, 150 psi |
| Inlet Thread Type | NPT |
| Weight | 5.0 LB |
| EAN or UPC | 633955130432 |

