- 1/4 in Inlet Size
- 1/4 in Gauge Port Size
- Back Pressure Regulator
| Gauge Port Size | 1/4 in, 6.35 mm |
| Outlet Thread Type | NPT |
| Viscosity [Max] | 500 cP |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Inlet Thread Type | NPT |
| Inlet Size | 1/4 in, 6.35 mm |
| Flow Rate [Max] | 3.5 gpm, 13.25 lpm |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Type | Back Pressure Regulator |
| Compatible Material | Solventborne |
| Regulated Pressure [Max] | 70 bar, 1000 psi |
| Weight | 5.0 LB |
| EAN or UPC | 633955039384 |

