- 1 1/2 in Fluid Outlet Size
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Male |
| Fluid Inlet Thread Gender | Female |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Type | Hydraulic Piston Pump |
| Hydraulic Fluid Inlet Pressure [Max] | 103 bar, 1500 psi |
| Operating Temperature [Max] | 150 °F |
| Material | Stainless Steel |
| Portable | Non-Portable |
| Fluid Outlet Type | NPT |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stains, Varnish |
| Fluid Inlet Size | 2 in, 50.8 mm |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Series | II |
| Pump Ratio | 20:1 |
| Flow Rate [Max] | 9.2 gpm, 34.83 lpm |
| Intermittent Cycle Rate [Max] | 60 CPM |
| Fluid Section Type | 2-Ball |
| Weight | 250.0 LB |
| EAN or UPC | 633955072060 |

