- 1/4 in Inlet Size
- Fluid Regulator
| Regulated Pressure [Min] | 0.34 bar, 5 psi |
| Regulated Pressure [Max] | 2.4 bar, 35 psi |
| Inlet Thread Type | NPSM |
| Type | Fluid Regulator |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Inlet Size | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 13.8 bar, 200 psi |
| Weight | 1.0 LB |
| EAN or UPC | 633955611054 |

