- Hose Series
| Type | Coupled Hose |
| Series | Hose |
| Working Pressure [Max] | 231 bar, 3300 psi |
| Hose Length | 180 in, 4560 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955532625 |
| Type | Coupled Hose |
| Series | Hose |
| Working Pressure [Max] | 231 bar, 3300 psi |
| Hose Length | 180 in, 4560 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955532625 |