- 2 in Inlet Size
- 1/4 in Gauge Port Size
| Outlet Size [Min] | 2 in, 50.8 mm |
| Regulated Pressure [Max] | 18 bar, 260 psi |
| Compatible Material | Waterborne |
| Inlet Size | 2 in, 50.8 mm |
| Working Pressure [Max] | 21 bar, 300 psi |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Weight | 37.0 LB |
| EAN or UPC | 633955511576 |

