Graco
225016
Fire-Ball® 300 Series Air-Operated Grease Piston Pumps and Packages
Item #100333182
-
Prop 65
- Fire-Ball® 300 Grease Pumps
- 50:1
- Non-Corrosive And Non-Abrasive Lubricants
- Stationary Unit
- 400 Lbs.
applications
- Automotive dealerships
- Heavy-duty dealerships
- Fast lube and service centers
- Fleet service facilities
- Lube trucks
- Mining
- In-plant
features
- Thick cast aluminum air motor housing offers unmatched durability
- Non-corrosive air motor design for long life
- Double-acting pump ensures smooth fluid flow
- Fewer moving parts in the air motor assembly means less downtime and low repair cost
includes
- Pump, follower plate, drum cover, grease valve, z-swivel and hose kit
| Air Inlet | 3/8 in NPT(f) |
| Air Inlet NPTF (f) | 3/8 in |
| Fluid Medium | NLGI #1 Grease, NLGI #2 Grease |
| Container Volume | 400 lb |
| Fluid Outlet | 1/4 in NPT(F) |
| Operating Pressure [Min] | 30.0 psi |
| Ratio | 50:1 |
| Fluid Inlet | Slotted |
| Operating Pressure [Max] | 140.0 psi |
| Fluid Hose | 1/4 in x 6 ft |
| Flow Rate (Mass) | 1.19 lb/min |
| Thread Type | NPT |
| Pump Ratio | 50:1 |
| Weight | 70.0 LB |
| EAN or UPC | 633955111950 |
-
Prop 65

