- 0.375 in Air Inlet Size
- 1.5 in Fluid Inlet Size
- 1/2 in Fluid Outlet Size
applications
- Continuous-duty fluid transfer to multiple metered dispense points
- Automotive dealerships
- Heavy-duty dealerships
- Fast lube centers
- Fleet service facilities
- Service shops
- In-plant
- Lube trucks
- Mining
features
- Thick cast aluminum air motor housing offers unmatched durability
- Non-corrosive air motor design for long life
- Double-acting pump ensures smooth fluid flow
- Fewer moving parts in the air motor assembly means less downtime and low repair cost
includes
- Pump, 222063 dispense/hose fitting kit, 222308 bung adapter, 3/8" x 6' air hose, 1/2" x 6' fluid hose
| Operating Pressure [Min] | 40.0 psi |
| Container Size | None |
| Air Hose | 3/8 in x 6 ft |
| Motor Type | Pneumatic |
| Container Volume | 16 gal |
| Fluid Inlet | 1 1/2 in NPT(f) |
| Type | Piston Pump Package |
| Flow | 3.00 gal/min |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Power Type | Pneumatic |
| Air Inlet | 3/8 in NPT(f) |
| Air Motor Dia. | 3 in |
| Pump Weight | 17 lb |
| Fluid Outlet Thread Gender | Female |
| Fluid Working Pressure [Max] | 900 psi |
| Pump Ratio | 5:1 |
| Air Inlet Size | 0.375 in |
| Compatible Material | Oil |
| Fluid Outlet | 1/2 in NPT(f) |
| Fluid Medium | Motor Oil, Synthetic Oil, Hydraulic Oil, Gear Oil, Automatic Transmission Fluid |
| Flow Rate [Max] | 2.8 gpm @ 80 cpm |
| Ratio | 5:1 |
| Fluid Outlet Type | NPT |
| Series | 300 |
| Fluid Inlet Thread Type | NPT |
| Air Inlet Thread Gender | Female |
| Fluid Hose | 1/2 in x 6 ft |
| Fluid Inlet Size | 1.5 in, 38.1 mm |
| Working Pressure [Max] | 62 bar, 900 psi |
| Thread Type | NPT |
| Air Inlet Thread Type | NPT |
| Operating Pressure [Max] | 180.0 psi |
| Fluid Inlet Thread Gender | Female |
| Weight | 41.0 LB |
| EAN or UPC | 633955089174 |
-
Prop 65


