- Agitator
| Type | Agitator |
| Air Inlet Thread Type | NPT |
| Air Inlet Size | 3/8 in, 9.525 mm |
| Power Rating | 2.5 hp |
| Speed [Max] | 2500 rpm |
| Motor Type | Pneumatic - Rotary Vane |
| Working Pressure [Max] | 7 bar, 100 psi |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Weight | 39.0 LB |
| EAN or UPC | 633955561090 |

