- Agitator
| Working Pressure [Max] | 7 bar, 100 psi |
| Air Inlet Size | 1/8 in, 3.175 mm |
| Power Rating | 0.25 hp |
| Motor Type | Pneumatic - Rotary Vane |
| Type | Agitator |
| Air Inlet Thread Type | NPT |
| Speed [Max] | 800 rpm |
| Weight | 8.0 LB |
| EAN or UPC | 633955632042 |
| Working Pressure [Max] | 7 bar, 100 psi |
| Air Inlet Size | 1/8 in, 3.175 mm |
| Power Rating | 0.25 hp |
| Motor Type | Pneumatic - Rotary Vane |
| Type | Agitator |
| Air Inlet Thread Type | NPT |
| Speed [Max] | 800 rpm |
| Weight | 8.0 LB |
| EAN or UPC | 633955632042 |