- Aluminum Material
applications
- Industrial solvents: aromatic, esters, ketones, chlorinated solvents
- Adhesives: contact cement, white glue, resins
- Decorative/protective coatings: paints, stains, varnishes, solvents
- Lubricants/coolants: motor oil, hydraulic fluids, cutting fluids, antifreeze
- Cleaners/sanitizers: soaps, detergents, solvents, acids, caustics
- Inks: flexographic, silk screen
features
- Excellent for abrasive, low-to-medium viscosity fluids and shear-sensitive materials
- Pump is never immersed inside the drum (only the suction tube is immersed)
- Quick priming and immediate flow of product
- Handles fluid viscosities up to 5,000 cPs and solids up to 0.09"
- Runs dry without damage
- Provides airtight seal for moisture-sensitive fluids
- Bung adapter fits into any 2" bung opening
- Easy-out seal provides fast slide in and out of drums without disconnecting hoses
- Easy-out seal accommodates slightly off-sized drums up to 2 1/2"
| Air Consumption [Max] | 28.0 ft3/min |
| Air Pressure Operating Range [Min] | 25 psi |
| Flow [Max] | 14.00 gal/min |
| Displacement (gal/cycle) | 0.04 |
| Air Exhaust (NPT) | 3/8 |
| Maximum Pumpable Solids Size | 0.094 in |
| Body Material | Aluminum |
| Working Pressure [Max] | 100 psi |
| Air Pressure Operating Range [Max] | 100 psi |
| Fluid Outlet | 3/4 |
| Air Inlet Type | NPTF |
| Air Inlet | 1/4 |
| Fluid Inlet | 3/4 in NPTF |
| Weight | 16.21 LB |
| EAN or UPC | 633955933545 |
-
Prop 65


