- Air Power Source
- 308 Series
- 3/4 in Fluid Inlet Size
| Fluid Pressure [Max] | 8 bar, 115 psi |
| Material | Aluminum |
| Pump Ratio | 1:1 |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Series | 308 |
| Fluid Inlet Thread Type | NPT |
| Connection Type | Threaded |
| Manifold Configuration | Center Port |
| Type | Pneumatic Diaphragm Pump |
| Operating Temperature [Min] | 50 °F |
| Power Source | Air |
| Fluid Inlet Size | 3/4 in, 19.05 mm |
| Fluid Outlet Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Operating Temperature [Max] | 176 °F |
| Flow Rate [Max] | 8.5 gpm, 32 lpm |
| Weight | 10.0 LB |
| EAN or UPC | 633955976313 |

