- Metered Valve
- 3.2 in Overall Length
- 1/4 in Inlet Size
| Inlet Size | 1/4 in, 6.35 mm |
| Repeatability | ±0.1 |
| Dispense Type | Manual |
| Extension Type | Rigid |
| Power Type | Electric |
| Standards Met | CE |
| Meter Technology | Oval Gear |
| Operating Temperature [Max] | 140 °F |
| Inlet Thread Type | NPTF |
| Valve Type | Metered |
| Nozzle Type | Rigid |
| Metering Gun Weight | 2.2 lb |
| Fluid Outlet Thread Gender | Female |
| Trigger Lock | Non-Locking |
| Overall Width | 1.8 in, 45.72 mm |
| Meter Accuracy (%) | ±0.3 % |
| Compatible Material | Grease |
| Overall Height [Min] | 8.8 in, 223.5 mm |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Outlet Thread Type | NPTF |
| Type | Electronic Metered Dispense Valve |
| Recommended Environment | Indoor |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Storage Temperature [Max] | 158 ⁰F |
| Fluid Inlet Thread Gender | Female |
| Overall Length | 3.2 in, 81.28 mm |
| Weight | 3.06 LB |
| EAN or UPC | 633955808959 |

