- Battery Powered Grease Gun
- Dispenses 1,000 Grams per Charge
| Grease Gun Type | Battery Powered |
| Capacity | 16 oz Bulk or 14 oz Cartridge |
| Extension | 20 in |
| Delivery | 1 cc |
| Working Pressure [Max] | 2,900 psi |
| Grease Gun Style | Pistol Type |
| Length | 21.600 in |
| Weight | 7.0 LB |

