- 3/8 in Inlet Size
- 1/8 in Gauge Port Size
- Fluid Regulator
| Regulated Pressure [Min] | 0.4 bar, 6 psi |
| Regulated Pressure [Max] | 10 bar, 145 psi |
| Actuation Type | Air |
| Working Pressure [Max] | 40 bar, 580 psi |
| Viscosity [Max] | 1000 cP |
| Inlet Thread Type | NPT |
| Gauge Port Size | 1/8 in, 3.175 mm |
| Flow Rate [Max] | 7 gpm, 26.5 lpm |
| Inlet Size | 3/8 in, 9.525 mm |
| Type | Fluid Regulator |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Weight | 3.5 LB |
| EAN or UPC | 633955039872 |

