- 3/8 in Inlet Size
- 1/8 in Gauge Port Size
- Back Pressure Regulator
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Type | Back Pressure Regulator |
| Inlet Size | 3/8 in, 9.525 mm |
| Air Inlet Pressure [Max] | 10 bar, 145 psi |
| Gauge Port Size | 1/8 in, 3.175 mm |
| Regulated Pressure [Min] | 1 bar, 15 psi |
| Regulated Pressure [Max] | 10 bar, 145 psi |
| Inlet Thread Type | NPT |
| Working Pressure [Max] | 10 bar, 145 psi |
| Flow Rate [Max] | 4.6 gpm, 17.5 lpm |
| Weight | 4.05 LB |
| EAN or UPC | 633955039834 |

