- 1 in Inlet Size
- 1/8 in Gauge Port Size
- Back Pressure Regulator
| Flow Rate [Max] | 5.7 gpm, 21.7 lpm |
| Type | Back Pressure Regulator |
| Working Pressure [Max] | 20 bar, 290 psi |
| Regulated Pressure [Min] | 2 bar, 29 psi |
| Inlet Size | 1 in, 25.4 mm |
| Regulated Pressure [Max] | 20 bar, 290 psi |
| Inlet Thread Type | NPT |
| Gauge Port Size | 1/8 in, 3.175 mm |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Weight | 4.19 LB |
| EAN or UPC | 633955039971 |

