- 3/8 in Inlet Size
- Fluid Regulator
| Actuation Type | Spring |
| Regulated Pressure [Min] | 90 bar, 1300 psi |
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Inlet Size | 3/8 in, 9.525 mm |
| Regulated Pressure [Max] | 276 bar, 4000 psi |
| Working Pressure [Max] | 360 bar, 5000 psi |
| Type | Fluid Regulator |
| Flow Rate [Max] | 9.2 gpm, 34.83 lpm |
| Weight | 3.46 LB |
| EAN or UPC | 633955040038 |

