- Hurricane™ Electric/Metered Pump
- 110 VAC
- 8' Dispenser
features
- Electric pump with 6 ft (1.8 m) grounded power cord
- Digital metering standard on all units
- Quick-change bung adapter
- Pumps synthetic or petroleum based oils, ATF and antifreeze (up to 50/50 mix)
- Simple two button operation
- Fits any container up to 44" (1.1 m) tall with a 2" NPT opening
- Measures in quarts, gallons, pints, or liters
| Operating Temperature [Min] | 32 °F |
| Flow [Min] | 0.5 gal/min |
| Voltage | 110 |
| Pressure [Max] | 200 psi |
| Operating Temperature [Max] | 120 °F |
| Flow [Max] | 2 gal/min |
| Type | 8 ft Dispenser |
| Pressure [Min] | 20 psi |
| Weight | 25.0 LB |
| EAN or UPC | 633955087408 |


