- Airless Gun
| Component Type | Single Component |
| Sound Pressure Level | 78 dB(A) |
| Trigger Type | Mechanical |
| Air Inlet Thread Type | NPSM |
| Type | Spray Gun |
| Gun Activation | Manual |
| Air Inlet Thread Gender | Male |
| Fluid Temperature [Max] | 120 ⁰F |
| Body Material | Aluminum |
| Sound Power Level | 87 dB(A) |
| Trigger Lock | Locking |
| Fluid Pressure [Max] | 345 bar, 5000 psi |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955384705 |

