- Agitator
| Viscosity [Max] | 10000 cP |
| Air Inlet Thread Type | NPT |
| Type | Agitator |
| Motor Type | Pneumatic - Rotary Vane |
| Working Pressure [Max] | 7 bar, 100 psi |
| Power Rating | 1.5 hp |
| Speed [Max] | 800 rpm |
| Air Inlet Size | 1/8 in, 3.175 mm |
| Weight | 24.0 LB |
| EAN or UPC | 633955456174 |

