- 1/4 in Air Inlet Size
| Operating Temperature [Max] | 140 °F |
| Fluid Outlet Thread Gender | Female |
| Power Type | Pneumatic |
| Fluid Outlet Size | 1/4 in |
| Series | 190 |
| Seal Material | Tivar Ceram-P |
| Material Container Volume | 1 gal, 3.79 L |
| No. of Wipers | Single Ring |
| Type | Supply Unit |
| Fluid Outlet Thread Type | NPT |
| Control Options | Standard |
| Fluid Pressure [Max] | 83 bar |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Wiper Material | Rubber |
| Air Inlet Thread Gender | Female |
| Sound Pressure Level | 76.5 dB(A) |
| Working Pressure [Max] | 83 bar, 1200 psi |
| Fluid Outlet Type | NPT |
| Ram Post Dia. | 172 mm |
| Air Inlet Thread Type | NPT |
| Air Inlet Size | 1/4 in |
| Pump Type | Piston |
| Ambient/Warm Melt/Hot Melt | Ambient |
| Weight | 26.0 LB |
| EAN or UPC | 633955624160 |

