- Tank
| Outlet Thread Gender | Male |
| Inlet Thread Gender | Male |
| Inlet Size | 1/4 in, 6.35 mm |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Overall Height [Min] | 44.57 in, 1132 mm |
| Type | Tank |
| Inlet Thread Type | NPT |
| Volume Capacity [Max] | 15 gal, 57 L |
| Overall Width | 19 in, 483 mm |
| Working Pressure [Max] | 1 bar, 15 psi |
| Weight | 103.0 LB |
| EAN or UPC | 633955115958 |

