- Tank
| Type | Tank |
| Overall Width | 19 in, 483 mm |
| Inlet Thread Gender | Male |
| Working Pressure [Max] | 7 bar, 100 psi |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Outlet Thread Gender | Male |
| Inlet Size | 1/4 in, 6.35 mm |
| Overall Height [Min] | 30.5 in, 775 mm |
| Inlet Thread Type | NPT |
| Volume Capacity [Max] | 5 gal, 19 L |
| Weight | 88.0 LB |
| EAN or UPC | 633955260917 |

