- Tank
| Type | Tank |
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Working Pressure [Max] | 7 bar, 100 psi |
| Outlet Thread Gender | Male |
| Overall Height [Min] | 33.87 in, 860 mm |
| Inlet Thread Gender | Male |
| Volume Capacity [Max] | 10 gal, 38 L |
| Inlet Size | 1/4 in, 6.35 mm |
| Overall Width | 19 in, 483 mm |
| Weight | 114.0 LB |
| EAN or UPC | 633955174979 |

